Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472G53

  • Mfr # 472G53

  • Zoro # G5600329


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Security Notice
Legend
All Visitors Must Report To Security
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472G53
Zoro #
G5600329
UPC #
00194484106478
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Security Notice
Legend
All Visitors Must Report To Security
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Number of Printed Sides
1
Metal Detectable
No
State Specific Sign
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend
All Visitors Must Report To Security
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header
Security Notice
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White, Yellow
Write on Surface
No
Sign Legend Style
Text
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Visitors Must Report To Security, Sign Legend Background Color White, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.