Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472H61

  • Mfr # 472H61

  • Zoro # G5190162


product price: $8.89
/ea

Key Features

Header
Keep Out
Legend
Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472H61
Zoro #
G5190162
UPC #
00194484019785
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Keep Out
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black, White
Graffiti Resistant
No
Glow In The Dark
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Format
Other Format
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Header
Keep Out
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Legend
Authorized Personnel Only
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Adhesive Type
Acrylic
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products