Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472H76

  • Mfr # 472H76

  • Zoro # G5189821


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
No Admittance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472H76
Zoro #
G5189821
UPC #
00194484019877
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Admittance
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Sign Legend Color
White
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
White
Glow In The Dark
No
Sign Legend Background Color
Blue, White
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend
No Admittance
Metal Detectable
No
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Material Properties
Flexible
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
ANSI 969 Compliant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Admittance, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products