Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472H88

  • Mfr # 472H88

  • Zoro # G5856687


product price: $8.89
/ea

Key Features

Header
No Header
Legend
No Admittance Ring Bell For Service
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472H88
Zoro #
G5856687
UPC #
00194484167219
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Admittance Ring Bell For Service
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
White
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Mirror Print
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Sign Mounting Location
Wall
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Legend Background Color
Blue, White
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Write on Surface
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Chemical Resistant
No
State Specific Sign
No
Sign Legend
No Admittance Ring Bell For Service
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Admittance Ring Bell For Service, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.