Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472H94

  • Mfr # 472H94

  • Zoro # G5855138


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
No Admittance Without Authorization
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472H94
Zoro #
G5855138
UPC #
00194484167233
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Admittance Without Authorization
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
White
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
No Admittance Without Authorization
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Metal Detectable
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
State Specific Sign
No
Chemical Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Background Color
Blue, White
Anti-Slip Surface
No
Sign Header
No Header
Graffiti Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Admittance Without Authorization, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.