Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472J82

  • Mfr # 472J82

  • Zoro # G5826593


product price: $8.89
/ea
Sold in multiples of 3 for $26.67

Key Features

Header
Caution
Legend
Authorized Personnel Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472J82
Zoro #
G5826593
UPC #
00194484167523
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Header Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
Authorized Personnel Only.
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Legend Pictogram ID
PCSP-04
State Specific Sign
No
Sign Header Text Color
Black
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Sign Mounting Location
Wall
Header Pictogram ID
PPIC-55
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Header
Caution
Adhesive Type
Acrylic
Metal Detectable
No
Material Properties
Flexible
Mirror Print
No
Sign Header Background Color
Yellow
Graffiti Resistant
No
Legend Pictogram Description
Confined Space
ANSI Standards
ANSI Z535
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Write on Surface
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Format
ANSI/OSHA Format
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products