Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472J99

  • Mfr # 472J99
  • Zoro # G5289398

product price: 
$
8.89
/ea
Sold in multiples of 3 for $26.67

Key Features

Header
Caution
Legend
Do Not Enter
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472J99
Zoro #
G5289398
UPC #
00194484020422
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Legend
Do Not Enter
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Metal Detectable
No
Sign Header Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header
Caution
Sign Header Background Color
Black
Chemical Resistant
No
Adhesive Type
Acrylic
Write on Surface
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.