Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472K89

  • Mfr # 472K89

  • Zoro # G5186988


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Lead Hazard Do Not Enter Work Area Unless Authorized
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472K89
Zoro #
G5186988
UPC #
00194484020958
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Lead Hazard Do Not Enter Work Area Unless Authorized
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Mirror Print
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Write on Surface
No
Glow In The Dark
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Mounting Location
Wall
Graffiti Resistant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Header Background Color
Black
Sign Legend
Lead Hazard Do Not Enter Work Area Unless Authorized
Number of Printed Sides
1
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Chemical Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Hazard Do Not Enter Work Area Unless Authorized, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.