Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472K96

  • Mfr # 472K96

  • Zoro # G5817773


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
No Admittance
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472K96
Zoro #
G5817773
UPC #
00194484167769
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
No Admittance
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Adhesive Style
Permanent
State Specific Sign
No
Write on Surface
No
Corrosion Resistant
No
Sign Header Text Color
Yellow
Sign Header Style
Text
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Sign Legend
No Admitance
Mirror Print
No
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Header Background Color
Black
Sign Header
Caution
Glow In The Dark
No
Number of Printed Sides
1
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Admitance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.