Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472L26

  • Mfr # 472L26

  • Zoro # G5636421


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Robot Operating Area Do Not Enter Authorized Persons Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472L26
Zoro #
G5636421
UPC #
00194484107079
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Robot Operating Area Do Not Enter Authorized Persons Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Header Background Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.212,OSHA 29 CFR 1910.1025,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
Number of Printed Sides
1
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Style
Text
Sign Legend Style
Text
Sign Legend
Robot Operating Area Do Not Enter Authorized Persons Only
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Mirror Print
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.212,OSHA 29 CFR 1910.1025,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Robot Operating Area Do Not Enter Authorized Persons Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products