Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472M42

  • Mfr # 472M42

  • Zoro # G5178938


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
472M42
Zoro #
G5178938
UPC #
00194484021481
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Chemical Resistant
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Sign Header Text Color
White
Graffiti Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Sign Header
Danger
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Legend Style
Text
Write on Surface
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Barricade Area Do Not Enter Without Authorization Or Supervision, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.