Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472M50

  • Mfr # 472M50

  • Zoro # G5127810


product price: $7.79
/ea

Key Features

Header
Danger
Legend
Boiler Room Authorized Personnel Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472M50
Zoro #
G5127810
UPC #
00194484021542
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Boiler Room Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header
Danger
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend
Boiler Room Authorized Personnel Only
Chemical Resistant
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Sign Header Style
Text
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Style
Text
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Graffiti Resistant
No
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Mirror Print
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Boiler Room Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.