Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472N32

  • Mfr # 472N32

  • Zoro # G5831450


product price: $8.49
/ea

Key Features

Header
Danger
Legend
Do Not Enter Test In Progress
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472N32
Zoro #
G5831450
UPC #
00194484168377
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter Test In Progress
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Legend
Do Not Enter Test In Progress
Adhesive Type
Acrylic
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Header Text Color
White
Write on Surface
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Metal Detectable
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Test In Progress, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products