Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472N47

  • Mfr # 472N47

  • Zoro # G5176759


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Do Not Enter When Lights are Flashing
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472N47
Zoro #
G5176759
UPC #
00194484022006
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter When Lights are Flashing
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.212,OSHA 29 CFR 1910.1025,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Do Not Enter When Lights Are Flashing
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Mirror Print
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Corrosion Resistant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header
Danger
Sign Legend Style
Text
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.212,OSHA 29 CFR 1910.1025,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Lights Are Flashing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.