Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472N61

  • Mfr # 472N61

  • Zoro # G5599069


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Do Not Enter.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472N61
Zoro #
G5599069
UPC #
00194484107611
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
State Specific Sign
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Mirror Print
No
Sign Header Background Color
Red
Glow In The Dark
No
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Legend
Do Not Enter.
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.