Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472U81

  • Mfr # 472U81

  • Zoro # G5830218


product price: $8.89
/ea

Key Features

Header
Notice
Legend
DO NOT ENTER W/SYMBOL
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472U81
Zoro #
G5830218
UPC #
00194484169718
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
DO NOT ENTER W/SYMBOL
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
Notice
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Mounting Location
Wall
Metal Detectable
No
Material Properties
Flexible
Write on Surface
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Sign Legend
Do Not Enter
Maximum Service Temperature
176 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Legend Background Color
White
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products