Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472W41

  • Mfr # 472W41

  • Zoro # G5795890


product price:  $6.99
/ea

Key Features

Header
No Header
Legend
DO NOT ENTER AUTHORIZED PERSONNEL ONLY
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472W41
Zoro #
G5795890
UPC #
00194484170110
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
DO NOT ENTER AUTHORIZED PERSONNEL ONLY
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Sign Header
Restricted Area
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Sign Format
Other Format
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Anti-Slip Surface
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Do Not Enter Authorized Personnel Only
Sign Legend Background Color
Red, White
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Adhesive Type
Acrylic
Mirror Print
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Enter Authorized Personnel Only, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.