Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472X64

  • Mfr # 472X64

  • Zoro # G5235653


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Restricted Area Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472X64
Zoro #
G5235653
UPC #
00194484024970
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Restricted Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
No
Chemical Resistant
No
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
2 yr
Mirror Print
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Sign Legend
Restricted Area Authorized Personnel Only
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header
No Header
Adhesive Style
Permanent
Metal Detectable
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.