Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472Y53

  • Mfr # 472Y53
  • Zoro # G5855013

product price: 
$
8.49
/ea

Key Features

Header
Warning
Legend
Authorized Personnel Only.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472Y53
Zoro #
G5855013
UPC #
00194484170875
Country of Origin
United States
Item
Safety Sign
Header
Warning
Legend
Authorized Personnel Only.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Header Background Color
Black, Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Chemical Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Metal Detectable
No
Adhesive Style
Permanent
Sign Legend
Authorized Personnel Only.
Average Outdoor Durability
2 yr
Sign Header Text Color
Black
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Header
Warning
Mirror Print
No
Graffiti Resistant
No
Write on Surface
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header Background Color
Black, Orange
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.