Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 473D81

  • Mfr # 473D81

  • Zoro # G5551399


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Do Not Climb On Or Jump Off Dock
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473D81
Zoro #
G5551399
UPC #
00194484113339
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Do Not Climb On Or Jump Off Dock
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend
Do Not Climb On Or Jump Off Dock
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
State Specific Sign
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Blue
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header
Notice
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Graffiti Resistant
No
Corrosion Resistant
No
Glow In The Dark
No
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Climb On Or Jump Off Dock, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.