Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 473J72

  • Mfr # 473J72

  • Zoro # G5631433


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Not Responsible For Theft Or Damage To Vehicles
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473J72
Zoro #
G5631433
UPC #
00194484116996
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Not Responsible For Theft Or Damage To Vehicles
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Chemical Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend
Not Responsible For Theft Or Damage To Vehicles
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Sign Legend Style
Text
Glow In The Dark
No
Corrosion Resistant
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Header
No Header
Average Outdoor Durability
2 yr
Write on Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Not Responsible For Theft Or Damage To Vehicles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.