Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 473K20

  • Mfr # 473K20

  • Zoro # G5632553


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Private Property No Trespassing
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473K20
Zoro #
G5632553
UPC #
00194484117467
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Private Property No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Legend
Private Property No Trespassing
Graffiti Resistant
No
Material Properties
Flexible
ANSI 969 Compliant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Header
No Header
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Adhesive Style
Permanent
Corrosion Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Private Property No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.