Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 473M28

  • Mfr # 473M28

  • Zoro # G5639370


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Private Property
Legend
No Trespassing Violators Will Be Prosecuted
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473M28
Zoro #
G5639370
UPC #
00194484119522
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Private Property
Legend
No Trespassing Violators Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Anti-Slip Surface
No
Sign Legend Background Color
Red, White
Graffiti Resistant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Legend
No Trespassing Violators Will Be Prosecuted
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Format
Other Format
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Glow In The Dark
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header
Private Property
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Violators Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products