Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 473N14

  • Mfr # 473N14

  • Zoro # G5605262


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
No Trespassing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473N14
Zoro #
G5605262
UPC #
00194484120375
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Orange
Sign Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
No
Metal Detectable
No
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend
No Trespassing
Sign Header
Warning
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Sign Header Text Color
Black
ANSI Standards
ANSI Z535
Sign Header Style
Text
Sign Header Background Color
Black, Orange
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Write on Surface
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.