Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 474Z76

  • Mfr # 474Z76
  • Zoro # G5613610

product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Hot Surface. Do Not Touch.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474Z76
Zoro #
G5613610
UPC #
00194484135836
Country of Origin
United States
Item
Hot Surface Sign
Header
Danger
Legend
Hot Surface. Do Not Touch.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Header Background Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Sign Legend
Hot Surface. Do Not Touch.
State Specific Sign
No
Sign Header Style
Symbol and Text
Sign Header
Danger
Mirror Print
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Adhesive Type
Acrylic
Metal Detectable
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Red
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Material Properties
Flexible
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.