Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475A97

  • Mfr # 475A97

  • Zoro # G5608607


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475A97
Zoro #
G5608607
UPC #
00194484136413
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Pinch Point. Keep Hands Clear.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend
Pinch Point. Keep Hands Clear.
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Background Color
Yellow
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Chemical Resistant
No
Glow In The Dark
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Keep Hands Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.