Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475C12

  • Mfr # 475C12

  • Zoro # G5252298


product price: $8.89
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C12
Zoro #
G5252298
UPC #
00194484033583
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Pinch Point. Keep Hands Clear. Moderate Injury Could Result.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Legend Color
Black, Yellow
Header Background Color
Yellow
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Yellow
Number of Printed Sides
1
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Write on Surface
No
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Mirror Print
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Legend
Pinch Point. Keep Hands Clear. Moderate Injury May Result.
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Keep Hands Clear. Moderate Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products