Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475C18

  • Mfr # 475C18

  • Zoro # G5245593


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Watch Your Fingers And Your Hands
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C18
Zoro #
G5245593
UPC #
00194484033613
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Watch Your Fingers And Your Hands
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Red
Legend Style
Symbol and Text
Header Legend Color
Red
Header Background Color
White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
OSHA Compliant
Yes
Sign Legend Text Color
Red
Glow In The Dark
No
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header Background Color
Black
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Sign Header
Caution
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Average Outdoor Durability
2 yr
Metal Detectable
No
Write on Surface
No
Sign Header Text Color
Yellow
Sign Legend
Watch Your Fingers And Your Hands
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Fingers And Your Hands, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.