Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475D74

  • Mfr # 475D74

  • Zoro # G5207629


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Keep Hands Out Of Machinery
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475D74
Zoro #
G5207629
UPC #
00194484034399
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Keep Hands Out Of Machinery
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Orange
Header Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Legend
Keep Hands Out Of Machinery.
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Includes Mounting Hardware
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Graffiti Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Header
Warning
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
2 yr
Glow In The Dark
No
Corrosion Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Hands Out Of Machinery., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.