Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475G52

  • Mfr # 475G52

  • Zoro # G5831992


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Report All Accidents To Your Supervisor Immediately
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475G52
Zoro #
G5831992
UPC #
00194484176129
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Report All Accidents To Your Supervisor Immediately
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Metal Detectable
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Header
No Header
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
ANSI 969 Compliant
No
Sign Legend
Report All Accidents To Your Supervisor Immediately
Sign Legend Background Color
White
Mirror Print
No
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Format
Other Format
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Report All Accidents To Your Supervisor Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.