Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475G92

  • Mfr # 475G92

  • Zoro # G5637340


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Report All Injuries Immediately No Matter How Slight
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475G92
Zoro #
G5637340
UPC #
00194484138196
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Report All Injuries Immediately No Matter How Slight
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header
Notice
Glow In The Dark
No
Sign Legend
Report All Injuries Immediately No Matter How Slight
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Header Style
Text
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Graffiti Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Background Color
White
Write on Surface
No
Metal Detectable
No
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Injuries Immediately No Matter How Slight, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products