Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475G98

  • Mfr # 475G98

  • Zoro # G5234323


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Safety First
Legend
No Accidents
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475G98
Zoro #
G5234323
UPC #
00194484034696
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
No Accidents
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Header Background Color
Green
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black, Green
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Sign Legend
No Accidents
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header
Safety First
Sign Header Background Color
Green
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Text Color
White
State Specific Sign
No
Corrosion Resistant
No
Glow In The Dark
No
Write on Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Accidents, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products