Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475H36

  • Mfr # 475H36

  • Zoro # G5200032


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Safety First
Legend
Report All Accidents Or Injuries At Once
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475H36
Zoro #
G5200032
UPC #
00194484034863
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Report All Accidents Or Injuries At Once
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Green
Double-Sided
No
Sign Legend Text Color
Black
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Header Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Report All Accidents Or Injuries At Once
State Specific Sign
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Green
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Write on Surface
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Legend Style
Text
Sign Header
Safety First
Graffiti Resistant
No
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Mirror Print
No
Number of Printed Sides
1
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Accidents Or Injuries At Once, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.