Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475H46

  • Mfr # 475H46

  • Zoro # G5626028


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Safety First
Legend
Report All Unsafe Conditions To Your Foreman
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475H46
Zoro #
G5626028
UPC #
00194484138455
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Report All Unsafe Conditions To Your Foreman
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Green
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header
Safety First
Chemical Resistant
No
Glow In The Dark
No
State Specific Sign
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Protective Coating
No Protective Coating
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Text Color
White
Metal Detectable
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Green
Mirror Print
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend
Report All Unsafe Conditions To Your Foreman
Number of Printed Sides
1
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Unsafe Conditions To Your Foreman, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products