Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475H83

  • Mfr # 475H83

  • Zoro # G5296090


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Think
Legend
Accidents are Avoidable Forget The Alibi
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475H83
Zoro #
G5296090
UPC #
00194484035006
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Think
Legend
Accidents are Avoidable Forget The Alibi
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, White
ANSI 969 Compliant
No
Number of Printed Sides
1
State Specific Sign
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Sign Header
Think
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
No
Write on Surface
No
Chemical Resistant
No
Sign Legend
Accidents Are Avoidable Forget The Alibi
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Green, White
Sign Legend Style
Text
Glow In The Dark
No
Includes Mounting Hardware
No
Mirror Print
No
Anti-Slip Surface
No
Sign Format
Other Format
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Accidents Are Avoidable Forget The Alibi, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products