Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J09

  • Mfr # 475J09

  • Zoro # G5125257


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Think
Legend
Safety First
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475J09
Zoro #
G5125257
UPC #
00194484035136
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Think
Legend
Safety First
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black, White
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Chemical Resistant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Safety First
Sign Header
Think
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Legend Background Color
Green, White
Number of Printed Sides
1
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Material Properties
Flexible
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety First, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products