Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J18

  • Mfr # 475J18

  • Zoro # G5623873


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Think Quality
Legend
Be Proud of The Job You Do!
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475J18
Zoro #
G5623873
UPC #
00194484138691
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Think Quality
Legend
Be Proud of The Job You Do!
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Material Properties
Flexible
Adhesive Type
Acrylic
Adhesive Style
Permanent
Graffiti Resistant
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
Mirror Print
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Header
Think Quality
Number of Printed Sides
1
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend
Be Proud Of The Job You Do!
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend Background Color
Green, White
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Be Proud Of The Job You Do!, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.