Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J24

  • Mfr # 475J24

  • Zoro # G5562422


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Think Quality
Legend
Do It Right The First Time We Don't Always Get A Second Chance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J24
Zoro #
G5562422
UPC #
00194484138752
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Think Quality
Legend
Do It Right The First Time We Don't Always Get A Second Chance
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Green, White
Chemical Resistant
No
Corrosion Resistant
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Write on Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Material Properties
Flexible
Sign Format
Other Format
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Sign Header
Think Quality
Sign Legend
Do It Right The First Time We Don't Always Get A Second Chance
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do It Right The First Time We Don't Always Get A Second Chance, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products