Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J72

  • Mfr # 475J72

  • Zoro # G5577229


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Pride
Legend
Make It Once Make It Right
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J72
Zoro #
G5577229
UPC #
00194484139001
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Pride
Legend
Make It Once Make It Right
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, White
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Legend
Make It Once Make It Right
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Sign Header
Pride
Sign Legend Style
Text
State Specific Sign
No
Mirror Print
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Background Color
Blue, White
Sign Format
Other Format
Material Properties
Flexible
Adhesive Type
Acrylic
Metal Detectable
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Make It Once Make It Right, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.