Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475L02

  • Mfr # 475L02

  • Zoro # G5632632


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Cable Buried Here
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475L02
Zoro #
G5632632
UPC #
00194484139520
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Cable Buried Here
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(a)(1), OSHA 29 CFR 1926.416(a)(3), OSHA 29 CFR 1926.651(b)(1)
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Mirror Print
No
Glow In The Dark
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Cable Buried Here
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Style
Text
Corrosion Resistant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Metal Detectable
No
State Specific Sign
No
Sign Header
Danger
Average Outdoor Durability
2 yr
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(a)(1), OSHA 29 CFR 1926.416(a)(3), OSHA 29 CFR 1926.651(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cable Buried Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.