Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475L86

  • Mfr # 475L86

  • Zoro # G5613041


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Prevent Static Spark Discharge Use Grounding Devices
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475L86
Zoro #
G5613041
UPC #
00194484140274
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Prevent Static Spark Discharge Use Grounding Devices
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Blue
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Yellow
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152
Sign Legend Text Color
Black, Blue
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Legend
Prevent Static Spark Discharge. Use Grounding Devices.
Graffiti Resistant
No
Chemical Resistant
No
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Header
Caution
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
State Specific Sign
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Header Background Color
Yellow
Mirror Print
No
Sign Legend Background Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106, OSHA 29 CFR 1926.152
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Prevent Static Spark Discharge. Use Grounding Devices., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.