Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475M78

  • Mfr # 475M78

  • Zoro # G5866441


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475M78
Zoro #
G5866441
UPC #
00194484176815
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Double-Sided
No
Sign Legend Text Color
Black
State Specific Sign
No
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Sign Header
No Header
Write on Surface
No
Anti-Slip Surface
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
NEC Standard
NEC 110.26
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Glow In The Dark
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 In Osha-Nec Regulations
Mirror Print
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 In Osha-Nec Regulations, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.