Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475P30

  • Mfr # 475P30

  • Zoro # G5626448


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Electrical Supply Station Danger All Unauthorized Persons are Forbidden To Enter
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475P30
Zoro #
G5626448
UPC #
00194484141240
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Electrical Supply Station Danger All Unauthorized Persons are Forbidden To Enter
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303, OSHA 29 CFR 1926.403
Double-Sided
No
Sign Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
White
Adhesive Style
Permanent
Metal Detectable
No
Sign Legend Background Color
Red
Graffiti Resistant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
Electrical Supply Station Danger All Unauthorized Persons Are Forbidden To Enter
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Sign Format
Other Format
Glow In The Dark
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Mirror Print
No
Chemical Resistant
No
Number of Printed Sides
1
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303, OSHA 29 CFR 1926.403
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Electrical Supply Station Danger All Unauthorized Persons Are Forbidden To Enter, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.