Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475P48

  • Mfr # 475P48

  • Zoro # G5569529


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
LOOK OUT FOR CONTACT HAZARDS AND MOVING PARTS OF MACHINERY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475P48
Zoro #
G5569529
UPC #
00194484141424
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
LOOK OUT FOR CONTACT HAZARDS AND MOVING PARTS OF MACHINERY
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1926.417
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Material Properties
Flexible
Sign Mounting Location
Wall
Metal Detectable
No
Write on Surface
No
Protective Coating
No Protective Coating
Sign Header Background Color
Black
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend
Look Out For Contact Hazards And Moving Parts Of Machinery
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1926.417
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Header
Caution
Number of Printed Sides
1
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Contact Hazards And Moving Parts Of Machinery, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products