Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475P96

  • Mfr # 475P96

  • Zoro # G5637359


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Electric Meter Room No Storage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475P96
Zoro #
G5637359
UPC #
00194484141905
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Electric Meter Room No Storage
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303, OSHA 29 CFR 1926.403
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303, OSHA 29 CFR 1926.403
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Electric Meter Room No Storage
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Chemical Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Text
Mirror Print
No
Graffiti Resistant
No
Sign Legend Background Color
White
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electric Meter Room No Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.