Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475R03

  • Mfr # 475R03

  • Zoro # G5605019


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Electrical Box Covers Must Be Closed At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475R03
Zoro #
G5605019
UPC #
00194484141967
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Box Covers Must Be Closed At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Double-Sided
No
Header Background Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Yellow
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Sign Legend
Electrical Box Covers Must Be Closed At All Times.
Number of Printed Sides
1
Sign Header Background Color
Red
Sign Header
Danger
State Specific Sign
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Glow In The Dark
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Box Covers Must Be Closed At All Times., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.