Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475R96

  • Mfr # 475R96

  • Zoro # G5820619


product price: $8.89
/ea

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personel Only Will Cause Serious Shock Or Injury
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475R96
Zoro #
G5820619
UPC #
00194484177645
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Equipment Authorized Personel Only Will Cause Serious Shock Or Injury
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
State Specific Sign
No
Legend Pictogram ID
PPIC-51
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Legend
Electrical Equipment. Authorized Personel Only. Will Cause Serious Shock Or Injury.
Glow In The Dark
No
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Header Background Color
Red
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Corrosion Resistant
No
Header Pictogram ID
PPIC-61
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment. Authorized Personel Only. Will Cause Serious Shock Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.