Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475T35

  • Mfr # 475T35

  • Zoro # G5861401


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Electrical Shock Hazard Do Not Touch
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475T35
Zoro #
G5861401
UPC #
00194484178000
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Shock Hazard Do Not Touch
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Color
Black, Red
Double-Sided
No
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Legend Pictogram Description
Electrical Hazard
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Legend
Electrical Shock Hazard Do Not Touch
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Write on Surface
No
State Specific Sign
No
Graffiti Resistant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Legend Pictogram ID
PELC-37
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Material Properties
Flexible
Chemical Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend Background Color
White
Mirror Print
No
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Shock Hazard Do Not Touch, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.