Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475T61

  • Mfr # 475T61

  • Zoro # G5799713


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Overhead Power Lines
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475T61
Zoro #
G5799713
UPC #
00194484178222
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Overhead Power Lines
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 1926.1410(d)(3), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(b)(7), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Sign Legend Color
Black
Header Background Color
Black, Red, White
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Header
Danger
Graffiti Resistant
No
Sign Legend
Overhead Power Lines
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Number of Printed Sides
1
Write on Surface
No
Sign Header Style
Text
Material Properties
Flexible
Protective Coating
No Protective Coating
Sign Header Text Color
White
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(b)(7), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3), OSHA 1926.1410(d)(3)
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Power Lines, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.