Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475U24

  • Mfr # 475U24

  • Zoro # G5790543


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Main Power Cut Off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475U24
Zoro #
G5790543
UPC #
00194484178802
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Main Power Cut Off
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(f), OSHA 29 CFR 1926.403(h)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header
Notice
ANSI 969 Compliant
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend Background Color
White
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
State Specific Sign
No
Chemical Resistant
No
Glow In The Dark
No
Metal Detectable
No
Sign Legend
Main Power Cut Off
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Header Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(f), OSHA 29 CFR 1926.403(h)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Power Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.